Lenox
Band Saw Blade, 19 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7855709
- Mfr #: 69132D2B195790
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$87.66
Subtotal: $87.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #69132D2B195790 Specifications
- Zoro #: G7855709
- Mfr #: 69132D2B195790
- UPC #: 082472691320
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 19 ft.
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Steel
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 19 ft
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 19 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #69132D2B195790
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 8-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1842923
- LENOX Band Saw Blade, 12 ft. 2-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1790792
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1803973
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 88418D2B61840
- LENOX Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1801447
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 80379D2B195920
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- MORSE Band Saw Blade, 8 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal 8'10" ZWEG083C811S
- LENOX Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 81876D2B82500
- Lenox Power Saw Blades