Lenox
Band Saw Blade, 2 ft. 11-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7847178
- Mfr #: 34506D2B2910
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$20.10
Ships from United States
Subtotal: $20.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #34506D2B2910 Specifications
- Zoro #: G7847178
- Mfr #: 34506D2B2910
- UPC #: 082472345063
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 2 ft. 11-3/4 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Material: Steel
- Blade Width: 1/4 in
- For Material Thickness: 1/4 in to 5/8 in
- For Material Width: 1 in to 2 in
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Blade Length: 35-3/4 in
- Blade Series: Diemaster 2
- Blade Length Group: 0 ft to 3 ft 11 in (0 to 47 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 35-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #34506D2B2910
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 3 ft. 3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 34411D2B3935
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81768D2B134240
- LENOX Band Saw Blade, 11 ft. 8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 88004D2B113555
- LENOX Band Saw Blade, 4 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 88470D2B41370
- LENOX Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 18892D2B92800
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 69900D2B103300
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, 5 ft. 4" L, 1/2" W 13078NEB51638
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 39103D2B82665
- SUPERCUT 89.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 459036
- Lenox Band Saw Blades