Lenox
Band Saw Blade, 20 ft. 10" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel
- Zoro #: G7827289
- Mfr #: 1836594
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 5/8
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$171.00
Subtotal: $171.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1836594 Specifications
- Zoro #: G7827289
- Mfr #: 1836594
- UPC #: 781303125552
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 20 ft. 10"
- Width: 1-1/2"
- Teeth per Inch: 5/8
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Blade Width: 1 1/2 in
- Blade Thickness: 0.05 in
- For Material Width: 3/4 in to 2 in
- For Material Thickness: 1/4 in to 3/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Classic Pro
- Use Case: Production
- Tip Material: Bi-Metal
- Blade Length: 20 ft 10 in
- Blade Material: Steel
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 20 ft 10 in, Blade Thickness 0.05 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1836594
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 18 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1857218
- LENOX Band Saw Blade, 22 ft. 5" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1861140
- LENOX Band Saw Blade, 18 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1813814
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 27826D2B72400
- LENOX Band Saw Blade, 10 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 82388D2B103175
- LENOX Band Saw Blade, 17 ft. 3 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 95516D2B175270
- LENOX Band Saw Blade, 28 ft. 5-3/8" L 2059988
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX Band Saw Blade, 16 ft. 4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1840787
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1850435
- Lenox Band Saw Blades