Lenox
Band Saw Blade, 20 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7859717
- Mfr #: 77129D2B206145
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$75.92
Subtotal: $75.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77129D2B206145 Specifications
- Zoro #: G7859717
- Mfr #: 77129D2B206145
- UPC #: 082472771299
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 20 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Blade Length: 20 ft 2 in
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- Blade Thickness: 0.025 in
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 3/4 in
- Blade Material: Steel
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 20 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #77129D2B206145
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 21 ft. 7-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 92207D2B216590
- LENOX Band Saw Blade, 20 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 97713D2B206225
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86123D2B278355
- LENOX Band Saw Blade, 14 ft. 5" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1859366
- LENOX Band Saw Blade, 29 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1806592
- LENOX Band Saw Blade, 4 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 89417D2B41345
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51715D2B62085
- LENOX Band Saw Blade, 13 ft. 6-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1866853
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 477641
- Lenox Power Saw Blades