Lenox
Band Saw Blade, 20 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7871206
- Mfr #: 85513D2B206200
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$83.21
Ships from United States
Subtotal: $83.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #85513D2B206200 Specifications
- Zoro #: G7871206
- Mfr #: 85513D2B206200
- UPC #: 082472855135
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 20 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.025 in
- Blade Length: 20 ft 4 in
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Cutting Edge Style: Standard
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 20 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #85513D2B206200
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 65905D2B144395
- LENOX Band Saw Blade, 21 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1852151
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 70492D2B82490
- LENOX Band Saw Blade, 6 ft. 10-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 78369D2B62095
- LENOX Band Saw Blade, 4 ft. 1-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 86868D2B41250
- LENOX Band Saw Blade, 4 ft. 3-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85556D2B41300
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade 79637CLB134240
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 523768
- SUPERCUT 176.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 448061
- Lenox Power Saw Blades