Lenox
Band Saw Blade, 20 ft. 4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Mfr # 1852004
- Zoro # G7828795
$114.99
/ea
Subtotal: $114.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1814503
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 79475D2B123925
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 82082D2B134065
- LENOX Blade, Bandsaw, Variable Tooth, 19 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick 73442D2B196045
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 1793097
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793018
- LENOX Band Saw Blade, 10 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792845
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, 25 ft. 4" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1849176
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 9' 2" Long x 1/2" Wide, 14 TPI x 0.025 Thick 95255D2B92795
- STARRETT Band Saw Blade, 9 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-10
- Lenox Power Saw Blades