Lenox
Band Saw Blade, 20 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7857538
- Mfr #: 72891D2B206275
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$88.00
Subtotal: $88.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #72891D2B206275 Specifications
- Zoro #: G7857538
- Mfr #: 72891D2B206275
- UPC #: 082472728910
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 20 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Use Case: General/Maintenance
- For Material Thickness: 3/4 in to 1-1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 18 ft 9 in
- Blade Material: Steel
- Cutting Edge Style: Hook
- For Material Width: 5 in to 8 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 9 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #72891D2B206275
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 21 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 44879D2B216400
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 13276D2B103100
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 92044D2B92770
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 77848D2B123860
- LENOX Band Saw Blade, 5 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 88707D2B51600
- LENOX Band Saw Blade, 8 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1776109
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- M.K. MORSE - 14' 11 7/8" x 1-1/4" x 0.042 Challenger Structural 5/7 Band Saw Blade 9161571797BX1
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 99206-11-05
- Lenox Band Saw Blades