Lenox
Band Saw Blade, 20 ft. 8" L, 2" W, 4/6 TPI, 0.063" Thick, Steel
- Mfr # 1862439
- Zoro # G7830299
$229.99
/ea
Subtotal: $229.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.063"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39547CLB123810
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 85877D2B72360
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88344D2B92995
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1809631
- LENOX Band Saw Blade, 31 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1815113
- LENOX Band Saw Blade, 10 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807046
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52607D2B134040
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81765D2B51790
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 66816D2B72370
- SUPERCUT 107-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 531527
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52765D2B144470
- Lenox Power Saw Blades