Lenox
Band Saw Blade, 20 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7870305
- Mfr #: 83962D2B206095
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$87.09
Subtotal: $87.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 80013D2B123810
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51901D2B62030
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793111
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79647CLB113505
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792846
- LENOX Band Saw Blade, 23 ft. 3" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1861187
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 95663QPB154725
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 14334D2B113605
- LENOX Band Saw Blade, 10 ft. 3 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 69767D2B103125
- LENOX Band Saw Blade, 8 ft. 3-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 66570D2B82525
- SUPERCUT 98-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 441413
- Lenox Band Saw Blades