Lenox
Band Saw Blade, 21 ft. 1 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel, Classic Pro Series
Mfr # 1819596
Zoro # G7949518
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 2/3
- Thickness 0.063"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 70430D2B103050
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792870
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792999
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series 98204QPB195790
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series 39414CLB134115
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 52255D2B92870
- LENOX Band Saw Blade, 11-3/4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series 1908083
- LENOX Band Saw Blade, 17 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 28744D2B175205
- LENOX Band Saw Blade, 32 ft. 7/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 87597D2B329775
- MILWAUKEE TOOL 24 Tpi Band Saw Blades, 3PK ML48-39-0531
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87921CLB134115
- Lenox Power Saw Blades