Lenox
Band Saw Blade, 21 ft. 1" L
- Zoro #: G0200756
- Mfr #: 27736RPB216400
Key Features
- Item: Band Saw Blade
- Teeth per Inch: 4/6
- Blade Length: 21 ft 1 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Cutting Edge Style: Gulleted
- Blade Thickness: 0.05
$172.00
Subtotal: $172.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #27736RPB216400 Specifications
- Zoro #: G0200756
- Mfr #: 27736RPB216400
- UPC #: 082472277364
- Item: Band Saw Blade
- Teeth per Inch: 4/6
- Blade Length: 21 ft 1 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Cutting Edge Style: Gulleted
- Blade Thickness: 0.05
- Blade Width: 1 1/2 in
- Tip Material: Metal
- For Material Width: 1 in to 2 in
- Blade Series: Rx+
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Rx+, Blade Width 1 1/2 in, Blade Length 21 ft 1 in, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in
Reviews of Lenox #27736RPB216400
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 25 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 73507D2B257849
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82148D2B144470
- LENOX Band Saw Blade, 10 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1867329
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 96558D2B123875
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80233D2B92745
- LENOX Band Saw Blade, 5 ft. 9-5/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 66431D2B51770
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- LENOX Band Saw Blade, 8 ft. 4-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1777454
- LENOX Band Saw Blade, 7 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 29789D2B72235
- Lenox Band Saw Blades