Lenox
Band Saw Blade, 21 ft. 10 in L, 2" W, 2/3 TPI, 0.050" Thick, Steel
- Zoro #: G7949770
- Mfr #: 1820338
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 2/3
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$238.00
Subtotal: $238.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1820338 Specifications
- Zoro #: G7949770
- Mfr #: 1820338
- UPC #: 781303108319
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 21 ft. 10 in
- Width: 2"
- Teeth per Inch: 2/3
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Length: 21 ft 10 in
- Blade Thickness: 0.05 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 2 in
- Blade Series: Classic Pro
- For Material Thickness: 1 in to 2-1/2 in
- For Material Width: 5 in to 10 in
- Blade Material: Steel
- Use Case: Production
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 21 ft 10 in, Blade Thickness 0.05 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1820338
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 25 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1852261
- LENOX Band Saw Blade, 21 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1855541
- LENOX Band Saw Blade, 19 ft. 1-1/8" L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1853049
- LENOX Band Saw Blade, 4 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 97912D2B41370
- LENOX Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 71215D2B82500
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80481D2B61980
- LENOX Band Saw Blade, 21 ft. L 72765CLB216400
- LENOX 81/2X1/2X.025 Bandsaw Blade, Bimetal, 8 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 85245D2B82450
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 21 ft. 6" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1837688
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81448D2B82665
- Lenox Band Saw Blades