Lenox
Band Saw Blade, 21 ft. 10 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7950437
- Mfr #: 1829137
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
$227.99
Subtotal: $227.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 29 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1820036
- LENOX Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1829489
- LENOX Band Saw Blade, 21 ft. 8 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1816266
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 72023D2B72280
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 97877QPB103050
- LENOX Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793012
- LENOX Band Saw Blade, 7 ft. 4-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 36193D2B72240
- LENOX Band Saw Blade, 16 ft. 5-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 29114D2B165010
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80216D2B72425
- LENOX Band Saw Blade, 20 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1840144
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 708110
- Lenox Power Saw Blades