Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 21 ft. 7-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal

Lenox Band Saw Blade,  21 ft. 7-1/4 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Bimetal 1859706
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.95
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 21 ft. 7-1/4 in
See full product details
This item ships free.
Total: $141.95

Lenox #1859706 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 21 ft. 7-1/4 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Non Ferrous Aluminum, Alloy Steels, Carbon Steels, Stainless Steels, Structural Steels, Tool Steels
  • For Use With: Band Saws
  • For Material Width: 1/4 in to 1/2 in
  • Blade Width: 1/2 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Thickness: 0.025 in
  • Blade Material: Bi-Metal
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Variable
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 21 ft 7-1/4 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 21 ft 7-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #1859706