Lenox
Band Saw Blade, 21 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel
- Zoro #: G7946325
- Mfr #: 1803948
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 4/6
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$152.99
Subtotal: $152.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 14 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide 49129TRB144420
- LENOX Band Saw Blade, 15 ft. 5 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1792957
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81839D2B72375
- LENOX Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792873
- LENOX Band Saw Blade, 9 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78116D2B92920
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1766541
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1764005
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 14456D2B103135
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52767D2B154675
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 431377
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80351D2B82535
- Lenox Power Saw Blades