Lenox
Band Saw Blade, 22 ft. 1 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7945616
- Mfr #: 1793267
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$228.97
Subtotal: $228.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1793267 Specifications
- Zoro #: G7945616
- Mfr #: 1793267
- UPC #: 781303066022
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 22 ft. 1 in
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Blade Series: Classic Pro
- Blade Material: Steel
- For Material Thickness: 1/2 in to 1 in
- Blade Length: 22 ft 1 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Blade Thickness: 0.063 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: Production
- For Material Width: 2 in to 5 in
- Blade Width: 2 in
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 22 ft 1 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1793267
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 28 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1805209
- LENOX Band Saw Blade, 23 ft. 5" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1857213
- LENOX Band Saw Blade, 24 ft. 5 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1810218
- LENOX Band Saw Blade, 27 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73503D2B278382
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 70430D2B103050
- LENOX Band Saw Blade, 15 ft. 5 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 52500D2B154700
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 82135D2B144445
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15843D2B72425
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 415254
- Lenox Power Saw Blades