Lenox
Band Saw Blade, 22 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 18978D2B226960
Zoro # G7843267
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series 39927CLB144420
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1790298
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 79581D2B92945
- LENOX Lenox Classic CTL Bandsaw Blade 14' 6" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick 18722CLB144420
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 26731D2B41440
- LENOX Band Saw Blade, 11 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 52369D2B113430
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 92044D2B92770
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80289D2B133990
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81838D2B72375
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39506CLB113505
- SUPERCUT 111-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 444728
- Lenox Power Saw Blades