Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 22 ft. 11" L, 2" W, 3/4 TPI, 0.063" Thick, Steel

Lenox Band Saw Blade,  22 ft. 11" L,  2" W,  3/4 TPI,  0.063" Thick,  Steel 1842488
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$367.37
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 22 ft. 11"
See full product details
This item ships free.
Total: $367.37

Lenox #1842488 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 22 ft. 11"
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Width: 2 in to 5 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Length: 22 ft 11 in
  • Blade Series: Classic Pro
  • Tip Material: Bi-Metal
  • Blade Material: Steel
  • For Material Thickness: 1/2 in to 1 in
  • Blade Thickness: 0.063 in
  • Use Case: Production
  • Blade Width: 2 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 22 ft 11 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #1842488