Lenox
Band Saw Blade, 22 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel
- Zoro #: G7944846
- Mfr #: 1793020
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 4/6
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$156.99
Subtotal: $156.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793106
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51871D2B134215
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80019D2B82665
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 11153D2B72360
- LENOX Band Saw Blade, 11 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 34674D2B113480
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 89269D2B185640
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95606D2B113365
- LENOX Band Saw Blade, 12 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 89441D2B123950
- LENOX Band Saw Blade, 16 ft. 3/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1822948
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal ZWEDC1014MAT-6' 9
- SUPERCUT 120-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 433517
- Lenox Band Saw Blades