Lenox
Band Saw Blade, 22 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7861850
- Mfr #: 78969D2B226860
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $98.77
Lenox #78969D2B226860 Specifications
- Zoro #: G7861850
- Mfr #: 78969D2B226860
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 22 ft. 6 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- For Material Width: 1 in to 2 in
- Blade Width: 1/4 in
- Cutting Edge Style: Hook
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 22 ft 6 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 22 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #78969D2B226860
Explore more
- Lenox Band Saw Blade, 10 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 78128D2B103340
- Lenox Band Saw Blade, 14 ft. 7 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 26078D2B144445
- Lenox Band Saw Blade, 14 ft. 10-1/4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1813562
- Lenox Band Saw Blade, 12 ft. 11 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 85748D2B123935
- Lenox Band Saw Blade, 4 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 95328D2B41385
- Lenox Band Saw Blade, 7 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81616D2B72345
- Lenox Band Saw Blade, 20 ft. 3" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1837774
- Lenox Band Saw Blade, 4 ft. 5-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 25813D2B41365
- Starrett Band Saw Blade, 7 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-07-10
- Morse Band Saw Blade, 9 ft. 3 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHEFR10 -9'3
- Starrett Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-13-02
- Lenox Power Saw Blades