Lenox
Band Saw Blade, 22 ft. 6 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel
- Zoro #: G7946395
- Mfr #: 1803965
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$221.67
Ships from United States
Subtotal: $221.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1803965 Specifications
- Zoro #: G7946395
- Mfr #: 1803965
- UPC #: 781303080110
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 22 ft. 6 in
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Blade Length: 22 ft 6 in
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 2 in to 5 in
- Blade Width: 2 in
- Blade Thickness: 0.05 in
- Blade Series: Classic Pro
- For Material Thickness: 1/2 in to 1 in
- Use Case: Production
- Tip Material: Bi-Metal
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 22 ft 6 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1803965
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 20 ft. 8 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1818998
- LENOX Band Saw Blade, 29 ft. 6" L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1837755
- LENOX Band Saw Blade, 21 ft. 8 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1793142
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 19991D2B195995
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1769877
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 27719RPB144420
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX Band Saw Blade, 14 ft. 11-3/4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793096
- SUPERCUT 91-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 233018
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445879
- Lenox Band Saw Blades