Lenox
Band Saw Blade, 22 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7869121
- Mfr #: 82814D2B226705
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
$88.75
Subtotal: $88.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 60 ft. 1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Steel 85715D2B6018300
- LENOX Band Saw Blade, 21 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26368D2B216450
- LENOX Band Saw Blade, 24 ft. 1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 86144D2B247320
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 95556QPB123910
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1820684
- LENOX Band Saw Blade, 10 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 81969D2B103175
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81968D2B72390
- LENOX Band Saw Blade, 27 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1804793
- LENOX Band Saw Blade, 4 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 71708D2B41520
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430394
- SUPERCUT 180-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 203189
- Lenox Power Saw Blades