Lenox
Band Saw Blade, 23 ft. 3" L, 2" W, 2/3 TPI, 0.063" Thick, Steel
- Mfr # 1861187
- Zoro # G7830265
$238.99
/ea
Subtotal: $238.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 2/3
- Thickness 0.063"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 94788D2B103085
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 99176D2B41510
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1804229
- LENOX Band Saw Blade, 4 ft. 3-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85556D2B41300
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1767814
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 87007D2B154625
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 99720D2B123935
- LENOX Band Saw Blade, 10 ft. 1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 67964D2B103060
- LENOX Band Saw Blade, 17 ft. 5" L 1938564
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 222005
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 94038QPB113505
- Lenox Band Saw Blades