Lenox
Band Saw Blade, 23 ft. 5" L, 2" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7829757
- Mfr #: 1857213
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$238.66
Subtotal: $238.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1857213 Specifications
- Zoro #: G7829757
- Mfr #: 1857213
- UPC #: 781303148100
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 23 ft. 5"
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Thickness: 1/2 in to 1 in
- Blade Thickness: 0.063 in
- Cutting Edge Style: Variable
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Use Case: Production
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 2 in to 5 in
- Blade Length: 23 ft 5 in
- Blade Material: Steel
- Blade Width: 2 in
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 23 ft 5 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1857213
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 23 ft. 7 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1803296
- LENOX Band Saw Blade, 21 ft. 8 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1816266
- LENOX Band Saw Blade, 29 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1820036
- LENOX Band Saw Blade, 10 ft. 5-1/4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1806582
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 16717D2B72275
- LENOX Band Saw Blade, 8 ft. 3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1766361
- LENOX Band Saw Blade, 17 ft. 4" L, 1" W, 5/8 TPI 76910CLB175285
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- STARRETT Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 99495-15-06
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 531947
- Lenox Band Saw Blades