Lenox
Band Saw Blade, 23 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
- Zoro #: G9122906
- Mfr #: 1910347
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
$96.16
Subtotal: $96.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1910347 Specifications
- Zoro #: G9122906
- Mfr #: 1910347
- UPC #: 781303206107
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 23 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Contour Cutting
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Variable
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 23 ft 7 in
- Blade Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 23 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1910347
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80192D2B72285
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80992D2B113455
- LENOX Band Saw Blade, 21 ft. 7-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 1859706
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 89590QPB154570
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 75669D2B113480
- LENOX Band Saw Blade, 12 ft. 9 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1799998
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 79238D2B61845
- LENOX Band Saw Blade, 15 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 77896D2B154825
- Lenox Power Saw Blades