Lenox
Band Saw Blade, 23 ft. 7" L, 2" W, 3/4 TPI, 0.050" Thick, Steel
- Zoro #: G7830938
- Mfr #: 1867524
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$235.82
Ships from United States
Subtotal: $235.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1867524 Specifications
- Zoro #: G7830938
- Mfr #: 1867524
- UPC #: 781303157256
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 23 ft. 7"
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Thickness: 1/2 in to 1 in
- For Material Width: 2 in to 5 in
- Blade Series: Classic Pro
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Use Case: Production
- Blade Width: 2 in
- Blade Material: Steel
- Blade Thickness: 0.05 in
- Blade Length: 23 ft 7 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 23 ft 7 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1867524
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 25 ft. 8-1/4" L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1852262
- LENOX Band Saw Blade, 22 ft. 2 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1829382
- LENOX Band Saw Blade, 24 ft. 6" L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1849574
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 82059D2B123910
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1775928
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53122D2B103125
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- LENOX Bandsaw Blade 114 1/2 X 1 X .035 10/14, 1" W, 10/14 TPI, 0.035" Thick 85288CLB113465
- LENOX Band Saw Blade, 13 ft. 4-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1852282
- LENOX Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1850995
- Lenox Power Saw Blades