Lenox
Band Saw Blade, 23 ft. 7" L, 2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series
Mfr # 1853874
Zoro # G7829459
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Steel
Explore More Products
- LENOX Diemaster 2 Band Saw Blades & Accessory 351924214
- LENOX Band Saw Blade, 10 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series 1792699
- LENOX Lenox Classic Pro CTL Bandsaw Blade 12' Long x 1" Wide 2/3 TPI x 0.035 Thick 44890CLB123660
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80066D2B123910
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792840
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-3/4" Long x 3/4" Wide, 18 TPI x 0.035 Thick 85904CLB82535
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1832633
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 88712D2B134215
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- SUPERCUT 111-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 440805
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR14-9'
- Lenox Power Saw Blades