customer-service Help
Lenox

Band Saw Blade, 23 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel

Lenox Band Saw Blade,  23 ft. L,  2" W,  2/3 TPI,  0.063" Thick,  Steel 1793261
Hover or click to zoom Tap to zoom
$284.84
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 2"
See full product details
This item ships free.

Total: $284.84

Lenox #1793261 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 23 ft.
  • Width: 2"
  • Teeth per Inch: 2/3
  • Thickness: 0.063"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Material: Steel
  • Blade Length: 23 ft
  • Use Case: Production
  • Cutting Edge Style: Variable
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.063 in
  • For Material Width: 5 in to 10 in
  • Tip Material: Bi-Metal
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Classic Pro
  • For Material Thickness: 1 in to 2-1/2 in
  • Blade Width: 2 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 23 ft, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws

Reviews of Lenox #1793261