Lenox
Band Saw Blade, 24 ft. 6-1/2 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel
- Zoro #: G7946867
- Mfr #: 1805811
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 4/6
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$236.28
Subtotal: $236.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1805811
- Zoro #G7946867
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 24 ft. 6-1/2 in |
Width | 2" |
Blade Width | 2 in |
For Material Width | 3/4 in to 2 in |
Blade Length | 24 ft 6-1/2 in |
Blade Length Group | 20 ft & Up |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 4/6 |
Thickness | 0.063" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Cutting Edge Style | Variable |
Tip Material | Bi-Metal |
Blade Material | Steel |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/4 in to 3/4 in |
Blade Thickness | 0.063 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 24 ft 6-1/2 in, Blade Thickness 0.063 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1805811
Explore more
- LENOX Band Saw Blade, 16 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1766216
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793084
- LENOX Band Saw Blade, 13 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792873
- LENOX Band Saw Blade, 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793099
- LENOX Band Saw Blade, 17 ft. 9 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1829159
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792695
- LENOX Band Saw Blade, 9 ft. 10-3/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52262D2B93015
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 82481D2B82590
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 16053D2B123935
- SUPERCUT 78-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 208627
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 369441
- Lenox Power Saw Blades