Lenox
Band Saw Blade, 25 ft. 1-3/8 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7948425
- Mfr #: 1812872
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$327.18
Ships from United States
Subtotal: $327.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1812872 Specifications
- Zoro #: G7948425
- Mfr #: 1812872
- UPC #: 781303095510
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 25 ft. 1-3/8 in
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Thickness: 1/2 in to 1 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: Production
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Length: 25 ft 1-3/8 in
- For Material Width: 2 in to 5 in
- Blade Thickness: 0.063 in
- Blade Width: 2 in
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 25 ft 1-3/8 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1812872
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 25 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1803334
- LENOX Band Saw Blade, 28 ft. 1" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1866360
- LENOX Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1829489
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29578D2B41425
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1767472
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81911D2B92845
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, CL 19 8x1 .035 6/10 VVR CL17038CL19667
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, 22 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 18978D2B226960
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1862376
- Lenox Power Saw Blades