customer-service Help
Lenox

Band Saw Blade, 25 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  25 ft. L,  1/2" W,  4 TPI,  0.025" Thick,  Steel 89075D2B257620
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $136.61

Lenox #89075D2B257620 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 25 ft.
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 25 ft
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1/2 in
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Hook
  • For Material Thickness: 1/4 in to 5/8 in
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • For Material Width: 1 in to 2 in
  • Tip Material: Bi-Metal
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 25 ft, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #89075D2B257620