Lenox
Band Saw Blade, 25 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel
- Zoro #: G7945905
- Mfr #: 1793278
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 4/6
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$236.28
Subtotal: $236.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 71670D2B72335
- LENOX Band Saw Blade, 7 ft. 8-5/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 87329D2B72355
- LENOX Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 94284QPB154675
- LENOX Band Saw Blade, 23 ft. 5" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1857213
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 86032D2B72360
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1776593
- LENOX Band Saw Blade, 11 ft. 5-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1865872
- LENOX Band Saw Blade, 19 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1789613
- LENOX Band Saw Blade, 11 ft. 7" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1860421
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 3 TPI, 0.025" Thick, Bimetal 91330-07-09-1/2
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 533200
- Lenox Band Saw Blades