Lenox
Band Saw Blade, 26 ft. 11 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel, Classic Pro Series
Mfr # 1812871
Zoro # G7948440
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 3/4
- Thickness 0.063"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95682QPB134040
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81984D2B92995
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 98966D2B123875
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series 93328RPB72360
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53161D2B51640
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87884CLB103050
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 97349D2B103315
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 92991D2B185640
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 15213D2B123785
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533026
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR14 -13'
- Lenox Power Saw Blades