Lenox

Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel

Lenox Band Saw Blade,  26 ft. 9 in L,  2" W,  3/4 TPI,  0.063" Thick,  Steel 1805192
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 26 ft. 9 in
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Steel
  • Package Quantity: 1
See full product details
$272.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lenox #1805192 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 26 ft. 9 in
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Tip Material: Bi-Metal
  • For Material Width: 2 in to 5 in
  • Blade Series: Classic Pro
  • For Material Thickness: 1/2 in to 1 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 26 ft 9 in
  • Blade Material: Steel
  • Blade Thickness: 0.063 in
  • Blade Width: 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Use Case: Production
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 26 ft 9 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #1805192

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.