Lenox
Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel, Classic Pro Series
Mfr # 1829489
Zoro # G7950531
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 3/4
- Thickness 0.063"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792619
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793083
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick 29232CLB72360
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1793117
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series 94330QPB123810
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 89354D2B51740
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1834571
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 26849D2B72325
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 83988D2B62040
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 387018
- SUPERCUT 90-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 208214
- Lenox Band Saw Blades