Lenox
Band Saw Blade, 26 ft. 9" L, 2" W, 4/6 TPI, 0.063" Thick, Steel
- Mfr # 1842423
- Zoro # G7827885
$290.99
/ea
Subtotal: $290.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.063"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 31 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1815113
- LENOX Band Saw Blade, 24 ft. 5" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1859715
- LENOX Band Saw Blade, 21 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819800
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 81488D2B144420
- LENOX Band Saw Blade, 29 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 82721D2B298890
- LENOX Band Saw Blade, 8 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792692
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 76959D2B195945
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51765D2B103100
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 98093D2B165005
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 209464
- SUPERCUT 153-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201062
- Lenox Band Saw Blades