Lenox
Band Saw Blade, 27 ft. 3" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel
- Zoro #: G7829888
- Mfr #: 1858072
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 2-5/8"
- Teeth per Inch: 2/3
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$420.00
Subtotal: $420.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1858072 Specifications
- Zoro #: G7829888
- Mfr #: 1858072
- UPC #: 781303149626
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 27 ft. 3"
- Width: 2-5/8"
- Teeth per Inch: 2/3
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Thickness: 1 in to 2-1/2 in
- Blade Material: Steel
- Blade Length: 27 ft 3 in
- Blade Width: 2 5/8 in
- Cutting Edge Style: Variable
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.063 in
- Blade Series: Classic Pro
- Tip Material: Bi-Metal
- For Material Width: 5 in to 10 in
- Use Case: Production
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 27 ft 3 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1858072
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 97862D2B103065
- LENOX Band Saw Blade, 27 ft. 6" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1865165
- LENOX Band Saw Blade, 7 ft. 1-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 98929D2B72165
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53440D2B144370
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 39703D2B103200
- LENOX Band Saw Blade, 9 ft. 8-1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 84789D2B92955
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- SUPERCUT 150-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 533767
- STARRETT Band Saw Blade, 12 ft. 1" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-12-01
- Lenox Power Saw Blades