Lenox
Band Saw Blade, 27 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Mfr # 69286D2B278355
Zoro # G7855900
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792885
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792870
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 79646CLB144420
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1764261
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 51841D2B92745
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series 87902CLB113505
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 66551D2B103085
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Carbide, Max CT Series 1924877
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series 65951D2B113555
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 372007
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel 513400
- Lenox Band Saw Blades