Lenox
Band Saw Blade, 27 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7858000
- Mfr #: 73503D2B278382
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$109.11
Subtotal: $109.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #73503D2B278382 Specifications
- Zoro #: G7858000
- Mfr #: 73503D2B278382
- UPC #: 082472735031
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 27 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 27 ft 6 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 27 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #73503D2B278382
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 97508D2B92960
- LENOX Band Saw Blade, 8 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1764770
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80287D2B134115
- LENOX Band Saw Blade, 12 ft. 4-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 95437D2B123770
- LENOX Band Saw Blade, 5 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83457D2B51700
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81428D2B72375
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 83261D2B144545
- LENOX Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 79653CLB103050
- Lenox Power Saw Blades