Lenox
Band Saw Blade, 27 ft. 6" L, 2" W, 4/6 TPI, 0.063" Thick, Steel
- Zoro #: G7830466
- Mfr #: 1863699
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 4/6
- Thickness: 0.063"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
$302.99
Subtotal: $302.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 20 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819616
- LENOX Band Saw Blade, 21 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819800
- LENOX Band Saw Blade, 31 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1815113
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 80272D2B123810
- LENOX Band Saw Blade, 13 ft. 3 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1792756
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 19578D2B51730
- LENOX Band Saw Blade, 10 ft. 1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 76603D2B103060
- LENOX Band Saw Blade, 17 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 96207D2B175335
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 81605D2B62005
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 400069
- SUPERCUT 132-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 524680
- Lenox Band Saw Blades