Skip to Main Content
customer-service Help

Band Saw Blade, 28 ft. 1" L, 2" W, 3/4 TPI, 0.063" Thick, Steel

Lenox Band Saw Blade,  28 ft. 1" L,  2" W,  3/4 TPI,  0.063" Thick,  Steel 1866360
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$376.80
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 28 ft. 1"
See full product details
This item ships free.

Lenox #1866360 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 28 ft. 1"
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.063"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: Production
  • Blade Series: Classic Pro
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.063 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • For Material Width: 2 in to 5 in
  • Blade Width: 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 28 ft 1 in
  • For Material Thickness: 1/2 in to 1 in
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 28 ft 1 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #1866360