customer-service Help
Lenox

Band Saw Blade, 28 ft. 10-1/2" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel

Lenox Band Saw Blade,  28 ft. 10-1/2" L,  2-5/8" W,  2/3 TPI,  0.063" Thick,  Steel 1865693
Tap to zoom
Hover or click to zoom
$505.63
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 2-5/8"
See full product details
This item ships free.

Total: $505.63

Lenox #1865693 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 28 ft. 10-1/2"
  • Width: 2-5/8"
  • Teeth per Inch: 2/3
  • Thickness: 0.063"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.063 in
  • For Material Width: 5 in to 10 in
  • Blade Series: Classic Pro
  • Blade Length: 28 ft 10-1/2 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 2 5/8 in
  • For Material Thickness: 1 in to 2-1/2 in
  • Use Case: Production
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Length Group: 20 ft & Up
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 28 ft 10-1/2 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in

Reviews of Lenox #1865693