Lenox
Band Saw Blade, 28 ft. 5-3/8" L
- Zoro #: G0201377
- Mfr #: 2059988
Key Features
- Item: Band Saw Blade
- Teeth per Inch: 2/3
- Blade Length: 28 ft 5 3/8 in
- Blade Thickness: 0.063
- For Material Thickness: 5 in to 7 in
- For Material Width: 5 in to 7 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Cutting Edge Style: Gulleted
$974.19
Subtotal: $974.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #2059988
- Zoro #G0201377
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Blade Length | 28 ft 5 3/8 in |
For Material Width | 5 in to 7 in |
Blade Width | 2 5/8 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 2/3 |
Blade Thickness | 0.063 |
For Material Thickness | 5 in to 7 in |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Cutting Edge Style | Gulleted |
Tip Material | Carbide Tipped |
Blade Series | Versa Pro |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Versa Pro, Blade Width 2 5/8 in, Blade Length 28 ft 5 3/8 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Carbide Tipped, Cutting Edge Style Gulleted, For Material Thickness 5 in to 7 in, For Material Width 5 in to 7 in
Reviews of Lenox #2059988
Explore more
- LENOX Band Saw Blade, 13 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792876
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide 49590TRB144420
- LENOX Band Saw Blade, 7 ft. 4-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 98431D2B72250
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80265D2B123660
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39506CLB113505
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 62898D2B82720
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 88723D2B82535
- LENOX Band Saw Blade, 10 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1826682
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1850435
- SUPERCUT 88-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 200072
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 205701
- Lenox Power Saw Blades