Lenox
Band Saw Blade, 28 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7946657
- Mfr #: 1805209
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$261.90
Subtotal: $261.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1805209 Specifications
- Zoro #: G7946657
- Mfr #: 1805209
- UPC #: 781303082343
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 28 ft. 6 in
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Thickness: 1/2 in to 1 in
- Blade Thickness: 0.063 in
- Blade Width: 2 in
- Use Case: Production
- Tip Material: Bi-Metal
- Blade Length: 28 ft 6 in
- Blade Material: Steel
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Classic Pro
- Cutting Edge Style: Variable
- For Material Width: 2 in to 5 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 28 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1805209
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 23 ft. 7 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1803296
- LENOX Band Saw Blade, 29 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1820036
- LENOX Band Saw Blade, 24 ft. 7 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1805835
- LENOX Band Saw Blade, 21 ft. 6" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1862569
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 78285D2B92875
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 96204D2B51805
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 88399D2B154750
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1792758
- Lenox Power Saw Blades