Lenox
Band Saw Blade, 28 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel
- Zoro #: G7831139
- Mfr #: 1891543
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 28 ft.
- Width: 2"
- Teeth per Inch: 2/3
- Thickness: 0.063"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
$292.99
Subtotal: $292.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39414CLB134115
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel 52536D2B133960
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792823
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792874
- LENOX Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1792989
- LENOX Band Saw Blade, 13 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852185
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1767939
- LENOX Band Saw Blade, 22 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1814640
- LENOX Band Saw Blade, 9 ft. 1/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 66591D2B92745
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal 99905-11-06
- SUPERCUT 72.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 209778
- Lenox Band Saw Blades