Lenox
Band Saw Blade, 29 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7869009
- Mfr #: 82721D2B298890
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$121.00
Subtotal: $121.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82721D2B298890 Specifications
- Zoro #: G7869009
- Mfr #: 82721D2B298890
- UPC #: 082472827217
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 29 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Length: 29 ft 2 in
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 0 in to 1/4 in
- Cutting Edge Style: Standard
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 29 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #82721D2B298890
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 95490D2B123795
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1786754
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 19070D2B92970
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 19196D2B61840
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 95613D2B123885
- LENOX Band Saw Blade, 17 ft. 10 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1816070
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 34305D2B134115
- DOALL SAWING PRODUCTS DoAll Structural Band Saw Blade, 2-5/8"W, .063 thick/gauge, 3-4 TPI 320-634386.000
- Lenox Band Saw Blades