Lenox
Band Saw Blade, 29 ft. L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7828987
- Mfr #: 1852202
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 29 ft.
- Width: 2-5/8"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
$400.00
Subtotal: $400.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1852202 Specifications
- Zoro #: G7828987
- Mfr #: 1852202
- UPC #: 781303140432
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 29 ft.
- Width: 2-5/8"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.063 in
- Cutting Edge Style: Variable
- Blade Width: 2 5/8 in
- For Material Thickness: 1/2 in to 1 in
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Series: Classic Pro
- Use Case: Production
- Blade Length: 29 ft
- For Material Width: 2 in to 5 in
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 29 ft, Blade Thickness 0.063 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1852202
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 81735D2B82690
- LENOX Band Saw Blade, 5 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 76996D2B51780
- LENOX Band Saw Blade, 12 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1807538
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 39199D2B123685
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 81679D2B113480
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86552D2B62045
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 8 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 25676D2B82580
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 36147D2B72350
- Lenox Power Saw Blades