Lenox
Band Saw Blade, 29 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel
- Zoro #: G7945878
- Mfr #: 1793274
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.063"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
$272.99
Subtotal: $272.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 22 ft. 11" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1842488
- LENOX Band Saw Blade, 26 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1807066
- LENOX Band Saw Blade, 24 ft. 2 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1810691
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 94330QPB123810
- LENOX Band Saw Blade, 10 ft. 3-3/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1857132
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 47312D2B123785
- LENOX Band Saw Blade, 3 ft. 8-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 28915D2B31138
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 78010D2B154775
- LENOX Band Saw Blade, 11 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852236
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal 91204-07-09
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430516
- Lenox Power Saw Blades