Lenox
Band Saw Blade, 3 ft. 5-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7878258
- Mfr #: 95649D2B31065
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$23.77
Subtotal: $23.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #95649D2B31065 Specifications
- Zoro #: G7878258
- Mfr #: 95649D2B31065
- UPC #: 082472956498
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 3 ft. 5-7/8 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Blade Length: 41-7/8 in
- For Material Width: 0 in to 1/4 in
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Blade Length Group: 0 ft to 3 ft 11 in (0 to 47 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 41-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #95649D2B31065
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 1 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95277D2B51550
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95780D2B92900
- LENOX Band Saw Blade, 3 ft. 5-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95638D2B31060
- LENOX Band Saw Blade, 20 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 83964D2B206095
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81967D2B72335
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 44710D2B72335
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade, 19ft 2" L, 3/4"W, Trimaster 49314TRB195840
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 217001
- LENOX Band Saw Blade, 11 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1784313
- Lenox Power Saw Blades