customer-service Help
Lenox

Band Saw Blade, 3 ft. 5-7/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  3 ft. 5-7/8 in L,  3/8" W,  14/18 TPI,  0.025" Thick,  Steel 1775267
Tap to zoom
Hover or click to zoom
$27.49
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 3/8"
See full product details
Orders over $75 ship free.

Total: $27.49

Lenox #1775267 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 3 ft. 5-7/8 in
  • Width: 3/8"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Width: 3/8 in
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.025 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • For Material Width: 0 in to 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Material: Steel
  • For Material Thickness: 0 in to 1/8 in
  • Blade Series: Diemaster 2
  • Blade Length: 41-7/8 in
  • Blade Length Group: 0 ft to 3 ft 11 in (0 to 47 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 41-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #1775267